Beli eva foam di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro.id Busa Ati Spon (EVA Foam)
    Mulai

    Rp389.900

  2. INOAC Foam Polyethylene EVA (Lembaran Busa)
    Mulai

    Rp719.900

    INOAC Foam Polyethylene EVA (Lembaran Busa)
    atribut:
    • Color: White
    • Thickness (mm): 5
    • Width (mm): 1000
    • Length (mm): 1000
    • Finish Material: Polyethylene EVA Foam(PE Light[[RU]])
    • Specifications: Cut surface processed for appearance
    • Working Temperature Range (°C): -20 to 70
  3. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp229.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Deskripsi:
    -A material of a polyethylene foam sheet with elasticity.-You can cut it to your preferred size.-Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.-Box cushioning material, cushioning material, organizing sheet, work.
  4. Non Brand Custom EVA Foam Sheet
    Mulai

    Rp59.900

    Non Brand Custom EVA Foam Sheet
    atribut:
    • Color: White
    • Material: EVA Foam
    • Size (cm): 210x120
    • Thickness (mm): 15
  5. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp359.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    atribut:
    • Material: Polyethylene Foam
    • Working Temperature Range (°C): -20 to 70
    • Density (kg/m³): 25
    • Color: Grey
    • Length (mm): 1000
    • Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
    • Width (mm): 1000
  6. ENGINEER IC Foam
    40%
    Mulai

    Rp39.900

    ENGINEER IC Foam
    Deskripsi:
    -A 10mm thick high-density conductive polyethylene foam.-Polyehtylene mixed with carbon black and fatty acid ester.
    atribut:
    • Thickness: 10mm
    • Surface Resistivity: 5x106Ω or less
    • Material: Conductive Polyethylene Foam
  7. INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    41%
    Mulai

    Rp229.900

    INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    atribut:
    • Length (mm): 1000
    • Width (mm): 1000
    • Operating Temperature Limits (°C): -20 - 70
    • Density (kg/m³): 65
  8. Non Brand Foam Spons Lembaran Density 32
    Mulai

    Rp329.900

    Non Brand Foam Spons Lembaran Density 32
    atribut:
    • Size (cm): 200x150
    • Thickness (mm): 20
    • Color: Yellow
    • Density: 32
  9. RS PRO Anti Vibration Mat EVA Foam
    Mulai

    Rp1.299.900

    RS PRO Anti Vibration Mat EVA Foam
    Deskripsi:
    RS PRO EVA Foam Anti-Vibration MatIntroducing the RS PRO EVA Foam Anti-Vibration Mat, ideal for use to absorb vibrations on a surface. The mat has been specially compounded to isolate vibration and is a lightweight, non-slip solution for applications where bolting needs to be avoided. The opposing ribbed pads on the top and bottom of surfaces offer an anti-skid design, while also creating excellent acoustic isolation. By using EVA foam material, the mat provides long term durability with little liquid absorption and a low creep rate. This RS PRO foam floor mat is versatile enough to be used across a wide range of applications and can be used on household appliances like washing machines and dryers, as well as heavy industrial machines to level out the flooring while reducing noise and vibration.Applications:The RS Pro foam rubber mounting pads are one of a portfolio of solutions for noise and vibration reduction in applications where bolting needs to be avoided. This rubber Pad is designed to eliminate structure born vibration and noise, and has opposing rib
    atribut:
    • Anti Vibration Pad Type: Anti-Vibration Isolation Pad
    • Length (mm): 50
    • Load Rating (psi): 20
    • Material: EVA Foam
    • Maximum Operating Temperature (°C): 80
    • Minimum Operating Temperature (°C): -30
    • Size (mm): 50x50
    • Thickness (mm): 22
    • Width (mm): 50
  10. SEKISUI Roll Sheet EVA (Gulungan Busa)
    75%
    Mulai

    Rp1.399.900

    SEKISUI Roll Sheet EVA (Gulungan Busa)
    atribut:
    • Color: Blue
    • Material: EVA sheet (Vinyl acetate monomer resin)
    • Width (m): 0.9
    • Length (m): 10
    • Thickness (mm): 1.5
  11. EnerLife Single Foam Tape (Lakban Busa / Lakban Penutup Celah)
    Mulai

    Rp36.900

    EnerLife Single Foam Tape (Lakban Busa / Lakban Penutup Celah)
    Deskripsi:
    Jenis Foam: IXPE Foam, lebih tahan lama dan kuat dibanding PE Foam.Kegunaan single foam tape bisa untuk otomotif, elektronik, bangunan, kaca, AC, panel listrik dll.
    atribut:
    • Thickness (mm): 3
  12. KING TONY Socket Set For Trolley
    Mulai

    Rp2.499.900

    KING TONY Socket Set For Trolley
    Deskripsi:
    Special tool set for Automobile, suitable for VOLKSWAGEN-GROUP, MERCEDES-BENZ, OPEL, BMW & Japanese passanger car
    atribut:
    • Set Contents: (Hex 3335M: 10,11,12,13,14,15,16,17,18,19,20,21,22),(Torx3375M:E7,E8,E10,E11,E12),(Hex 3230M: 8,10,11,12,13,14,16,17,19),(Torx 3750M: 10,11,12,13,14,15,16,17,18,19),(3812/3814),(3223-14),(3779-08G),(3221-03,3221-06,3221-10)
    • Tray Overall Size (mm): 280x375
    • Drawer Size (mm): 579x380
  13. INOAC Foam Urethane (Sound Absorption Sheet)
    37%
    Mulai

    Rp179.900

    INOAC Foam Urethane (Sound Absorption Sheet)
    atribut:
    • Material: Urethane foam
    • Working Temperature Range: -20 to 70degrees
    • Density: 25kg/m3
    • Purpose of Use: Sound absorption of high frequency in the range above 2000Hz.
  14. Non Brand PE Foam
    Rating:
    89% of 100
    (7)
    Mulai

    Rp539.900

    Non Brand PE Foam
    Deskripsi:
    PE FOAM adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250 mm) dan dimensi (roll, bag, laminasi, cutting, profil)Penggunaan :> Pembungkus barang elektronik dan spare part > Melindungi furnitur kayu rotan dan barang pecah belah.> Bahan pelapis tas, jaket dan sepatu.> Bahan pelapis lantai kayu,kap mesin dan atap kendaraan.> Packing dalam bentuk profil sesuai kebutuhan pelanggan.
  15. Non Brand PE Foam Bonded
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

    Non Brand PE Foam Bonded
    Deskripsi:
    PE FOAM adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250 mm) dan dimensi (roll, bag, laminasi, cutting, profil)Penggunaan :> Pembungkus barang elektronik dan spare part > Melindungi furnitur kayu rotan dan barang pecah belah.> Bahan pelapis tas, jaket dan sepatu.> Bahan pelapis lantai kayu,kap mesin dan atap kendaraan.> Packing dalam bentuk profil sesuai kebutuhan pelanggan.
    atribut:
    • Width (cm): 100
    • Length (m): 50
  16. Kleaner Wiper Lantai Eva Rubber (Serokan Lantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Kleaner Wiper Lantai Eva Rubber (Serokan Lantai)
    Deskripsi:
    Unlike other water drains in general, this type of Kleaner water sprinkler is equipped with a double drain (can be seen in the picture), where there is a rubber nozzle and behind it is a PVA foam drain to further maximize floor drying. Refills are also available so you don’t need to buy another set in the future.
    atribut:
    • Blade Material: Rubber
    • Blade Width (cm): 42
    • Handle Length (cm): 130
Daftar Harga eva foam Terbaru November 2026
monotaro.id Busa Ati Spon (EVA Foam)Rp389.900
INOAC Foam Polyethylene EVA (Lembaran Busa)Rp719.900
TRUSCO EVA Foam TrayRp249.900
TRUSCO Foam Polyethylene Sheet (Lembaran Busa)Rp229.900
TRUSCO Foam Polyethylene Sheet (Lembaran PE)Rp229.900
Non Brand Custom EVA Foam SheetRp59.900
TRUSCO Foam Polyethylene Sheet (Lembaran PE)Rp359.900
ENGINEER IC FoamRp39.900
INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)Rp229.900
Non Brand Foam Spons Lembaran Density 32Rp329.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)